Skip Content
CORD SASH #16 NYLON 1/2X600FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SASH #16 NYLON 1/2X600FT REEL

CANCORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNC04-160-60
  • Mfr. Model # 04-160-60
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1915
  • Shipping Weight 36.0 lbs

Product Details

Solid braid nylon. Cord sash #16 nylon, 1/2 in. x 600 ft. reel. Offers smooth running in pulleys and sheaves and reduces rotation under load. Excellent for starter cord. Made from U.V. stabilized nylon for outdoor use. Will not rot and can be stored wet.

Technical Specs

  • Item Solid Braid Nylon Rope
  • Colour White
  • Length 600 ft.
  • Tensile Strength 7000 lbs.
  • Rope Material Nylon
  • Package Type Reel
  • Rope Dia. 1/2"
  • Rope Construction Solid Braid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list