Skip Content
CORD SASH #10 NYLON 5/16X250FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SASH #10 NYLON 5/16X250FT REEL

CANCORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNC04-100-55
  • Mfr. Model # 04-100-55
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1915
  • Shipping Weight 6.74 lbs

Product Details

Solid braid nylon. Cord sash #10 nylon, 5/16 in. x 250 ft. reel. Offers smooth running in pulleys and sheaves and reduces rotation under load. Excellent for starter cord. Made from U.V. stabilized nylon for outdoor use. Will not rot and can be stored wet.

Technical Specs

  • Item Solid Braid Nylon Rope
  • Colour White
  • Length 1000 ft.
  • Tensile Strength 2200 lbs.
  • Rope Material Nylon
  • Package Type Reel
  • Rope Dia. 1/4"
  • Rope Construction Solid Braid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list