Skip Content
CORD RESCUE 8MM X 92M RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD RESCUE 8MM X 92M RED

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR892R
  • Mfr. Model # R892R
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2635
  • Shipping Weight 13.59 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Rescue cord 8 mm. Block-creel construction with nylon core and polyester sheath. NFPA 1983 (2006 ed.) E rated.

Technical Specs

  • Colour Red
  • Includes n/a
  • For Use With n/a
  • Item Rescue Cord
  • Length 92 m.
  • Standards NFPA
  • Tensile Strength 4000 (MBS)
  • Weight Capacity 400 lbs.
  • Material Nylon/Polyester
  • Rope Material Nylon/Polyester
  • Rope Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list