Skip Content
CORD,REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD,REPLACEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6C078
  • Mfr. Model # 6C078
  • UNSPSC # 26121616
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.287 lbs

Technical Specs

  • Gauge 26
  • Colour Ivory
  • Number of Conductors 4
  • Item Telephone Cord
  • Jacket Type PVC
  • Cable Type Flat
  • Number of Positions 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list