CORD REEL W/HBL5369C 45FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL W/HBL5369C 45FT 12/3

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45123C20
  • Mfr. Model # HBL45123C20
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.51 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Cord Included Yes
  • Overall Depth 9-3/4"
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Number of Outlets 1
  • Overall Height 13"
  • Standards UL, CSA
  • Cord Colour Black
  • Reel Material Steel
  • Overall Width 12-3/8"
  • Indoor / Outdoor Indoor
  • Watts 2,500
  • Reel Color Yellow
  • Feeder Cord Length 5 ft.
  • Cord Ending Single Industrial Connector
  • Reel Mounting Bench, Ceiling, Wall
  • Feeder Cord Ending Grounding Plug
  • Cord Ending NEMA Configuration 5-20R
  • Enclosed Reel No
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list