CORD REEL W/HBL2313 45FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL W/HBL2313 45FT 12/3

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45123TL20
  • Mfr. Model # HBL45123TL20
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.08 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Number of Outlets 1
  • Overall Height 13"
  • Overall Depth 9-3/4"
  • Cord Included Yes
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Overall Width 12-3/8"
  • Watts 1,250
  • Standards UL, CSA
  • Cord Colour Black
  • Reel Color Yellow
  • Reel Material Steel
  • Feeder Cord Length 5 ft.
  • Indoor / Outdoor Indoor
  • Cord Ending Single Locking Connector
  • Enclosed Reel No
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Ending NEMA Configuration L5-20R
  • Feeder Cord Ending Grounding Plug
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list