Skip Content
CORD REEL W/HBL2313 45FT 12/3 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL W/HBL2313 45FT 12/3 WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45123TL20W
  • Mfr. Model # HBL45123TL20W
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.69 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Number of Outlets 1
  • Overall Depth 9-3/4"
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Cord Included Yes
  • Overall Height 13"
  • Overall Width 12-3/8"
  • Cord Colour Black
  • Standards UL, CSA
  • Watts 2,500
  • Reel Color White
  • Reel Material Steel
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 5 ft.
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Ending Grounding Plug
  • Cord Ending Single Locking Connector
  • Cord Ending NEMA Configuration L5-20R
  • Enclosed Reel No
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list