Skip Content
CORD REEL W/BOX + 5352GRY 45FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL W/BOX + 5352GRY 45FT 12/3

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45123R20
  • Mfr. Model # HBL45123R20
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.45 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Overall Depth 9-3/4"
  • Cord Included Yes
  • Overall Height 13"
  • Number of Outlets 2
  • Watts 2,500
  • Overall Width 12-3/8"
  • Standards UL, CSA
  • Cord Colour Black
  • Reel Material Steel
  • Reel Color Yellow
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Length 5 ft.
  • Cord Ending Dual Box Receptacle
  • Feeder Cord Ending Grounding Plug
  • Enclosed Reel No
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list