Skip Content
CORD REEL W/350L SMD LED LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL W/350L SMD LED LIGHT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT5030AS
  • Mfr. Model # 5030AS
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1193
  • Shipping Weight 9.5 lbs

Technical Specs

  • Features 450 Lumens, Hanging Hook.
  • Item Light
  • Number of Outlets 1
  • Includes Hook, Magnet
  • Handle Plastic
  • Lens Integrated
  • Standards cETL
  • Cord Colour Black
  • Reel Dia. 10"
  • Reel Material Steel
  • Reel Color Black
  • Feeder Cord Length 22"
  • Hand Lamp Mounting Hook
  • Reel Mounting Eyehook
  • NEMA Receptacle Configuration 5-15R
  • Lamp Guard Plastic
  • Magnetic Pull Yes
  • Reel Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list