Skip Content
Discontinued with Replacement
CORD REEL RETRACT 50 LED HAND LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL RETRACT 50 LED HAND LAMP

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT5000A30GT-CB
  • Mfr. Model # 5000A30GT-CB
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs
Suggested Replacement Product
CORD REEL W/350L SMD LED LIGHT

Price: NA

Product Details

Retractable cord reel with LED hand lamp. Features 60 high intensity LED lamps, a retractable cord reel with rugged powder coated steel housing and on/off switch built into the handle.

Technical Specs

  • Includes Hook, Magnet, Circuit Breaker
  • Item LED Retractable Hand Lamp on a 30 ft. Reel with Circuit Breaker
  • Max. Amps 10
  • Gauge/Conductor 16/3
  • Number of Outlets 1
  • Cord Length 30 ft.
  • NEMA Plug Configuration 5-15P
  • Standards cETL certified. cUL certified.
  • Voltage 125
  • Cord Colour Black
  • Reel Color Yellow
  • Reel Material Metal
  • NEC Cord Designation SJTW
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list