CORD REEL,OUTLET,125FT,SO14/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL,OUTLET,125FT,SO14/3

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22M974
  • Mfr. Model # 22M974
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Cord Reel
  • Watts 1875
  • Includes Circuit Breaker, Carry Handle with Molded Grip
  • Number of Outlets 4
  • Overall Depth 10-1/2"
  • Cord Included Yes
  • Temp. Range -30 Degrees F - 140 Degrees F
  • Overall Height 17-1/2"
  • Overall Width 13-3/8"
  • Standards cETLus
  • Cord Colour Yellow
  • Holds Includes 125 ft. SO 14/3 Cord
  • Indoor / Outdoor Indoor
  • Reel Material Steel
  • Reel Color Yellow
  • Feeder Cord Length 125 ft.
  • Reel Mounting Non-Mounting/Hand Held
  • Cord Ending Quad Receptacle On Reel
  • Feeder Cord Ending Grounding Plug
  • Enclosed Reel No
  • Cord Ending NEMA Configuration 5-20R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SO
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list