Skip Content
CORD REEL MANUAL 14/3 40FT YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL MANUAL 14/3 40FT YLW

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKR6
  • Mfr. Model # 2YKR6
  • UNSPSC # 26121545
  • CATALOGUE PAGE # 1191
  • Shipping Weight 7.05 lbs

Product Details

Extension cord reel. Manual wind. 4 x 5-15R outlet with GFCI circuit breaker. Wire Ga./Cond. 14/3. Cord length 40 ft. Watts 1,625. Amperage 13 A. Thermoplastic housing.

Technical Specs

  • Includes GFCI Outlet,Circuit Breaker
  • Item 4 x 5-15R Outlets with GFCI Circuit Breaker
  • Number of Outlets 4
  • Temp. Range -10 Degrees - 140 Degrees F
  • Cord Included Yes
  • Standards cETLus
  • Watts 1,625
  • Reel Material Polypropylene/Steel
  • Cord Colour Yellow
  • Reel Color Yellow
  • Overall Depth 8"
  • Overall Height 12"
  • Overall Width 9"
  • Indoor / Outdoor Indoor
  • Reel Mounting Non-Mounting/Hand Held
  • Feeder Cord Length 40 ft.
  • Cord Ending Quad Receptacle On Reel
  • Feeder Cord Ending GFCI Plug
  • Enclosed Reel No
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Commercial
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list