CORD REEL,INDUSTRIAL,14/3,50FT,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL,INDUSTRIAL,14/3,50FT,BLAC

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKT6
  • Mfr. Model # 2YKT6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Standards UL
  • Watts 1625 W
  • Includes (4) Wall Screw
  • Cord Included Yes
  • Temp. Range 221 Degrees F
  • Reel Material Plastic
  • Reel Color Black
  • Cord Ending Triple Tap Connector
  • Number of Outlets 3
  • Overall Depth 16"
  • Overall Height 6-1/4"
  • Overall Width 13"
  • Cord Colour Yellow
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 20"
  • Reel Mounting Ceiling or Wall
  • Feeder Cord Ending Grounding Plug
  • Enclosed Reel Yes
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Grade - Ext. Cords and Outlet Strips General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list