Skip Content
CORD REEL,INDUSTRIAL,12/3,40FT,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL,INDUSTRIAL,12/3,40FT,BLAC

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKT7
  • Mfr. Model # 2YKT7
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.95 lbs

Technical Specs

  • Item Cord Reel
  • Watts 1625
  • Standards UL
  • Includes (4) Wall Screw
  • Number of Outlets 3
  • Overall Depth 16"
  • Overall Width 13"
  • Cord Included Yes
  • Temp. Range 105 Degrees C
  • Overall Height 6-1/4"
  • Cord Colour Yellow
  • Reel Material Plastic
  • Reel Color Black
  • Indoor / Outdoor Indoor
  • Feeder Cord Ending Grounding Plug
  • Reel Mounting Ceiling or Wall
  • Feeder Cord Length 20"
  • Cord Ending Triple Tap Connector
  • Enclosed Reel Yes
  • Cord Ending NEMA Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 40 ft.
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips General Purpose
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list