CORD REEL INDUST 20FT 12/3 SJTOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL INDUST 20FT 12/3 SJTOW

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE2620B12Q
  • Mfr. Model # LE2620B12Q
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Technical Specs

  • Watts 1875 W
  • Standards cULus
  • Slip Ring Rating 110 V
  • Cord Colour Black
  • Reel Color Black
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list