Skip Content
CORD REEL,COMMERCIAL,40FT,12/3,SJTW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL,COMMERCIAL,40FT,12/3,SJTW

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TRC3
  • Mfr. Model # 1TRC3
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Technical Specs

  • Item Cord Reel
  • Watts 1875
  • Standards UL, CSA
  • Number of Outlets 3
  • Overall Depth 5-1/4"
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Overall Height 15-1/2"
  • Cord Included Yes
  • Overall Width 11-3/4"
  • Reel Color Black
  • Cord Colour Black
  • Indoor / Outdoor Indoor
  • Reel Material Thermoplastic
  • Feeder Cord Length 2 ft.
  • Cord Ending Triple Tap Connector
  • Reel Mounting Detachable Bench, Ceiling, or Wall
  • Feeder Cord Ending Molded on Grounding Plug
  • Cord Ending NEMA Configuration 5-15R
  • Enclosed Reel Yes
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 40 ft.
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Grade - Ext. Cords and Outlet Strips Commercial
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list