Skip Content
CORD REEL C W INCANDESCENT LMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL C W INCANDESCENT LMP

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL50163IN
  • Mfr. Model # HBL50163IN
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Depth 9-3/4"
  • Gauge/Conductor 16/3
  • Includes Includes Incandescent Hand Lamp
  • Height 13"
  • Item Cord Reel
  • Cord Length 50 ft.
  • Max. Amps 0.8
  • NEMA Plug Configuration 5-15P
  • Voltage 125
  • Standards UL, CSA
  • Cord Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list