Skip Content
CORD REEL C W FSBOX 5252 WP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL C W FSBOX 5252 WP

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45123R
  • Mfr. Model # HBL45123R
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.25 lbs

Technical Specs

  • Item Automatic Retracting Cord Reel
  • Standards UL 355/CSA C22.2 No.21
  • Watts 1875
  • Number of Outlets 2
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Cord Included Yes
  • Overall Height 13"
  • Overall Width 12-3/8"
  • Overall Depth 9-3/4"
  • Reel Material Steel
  • Cord Colour Black
  • Indoor / Outdoor Indoor
  • Reel Color Yellow
  • Cord Ending Dual Box Receptacle
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Length 5 ft.
  • Feeder Cord Ending Grounding Plug
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Enclosed Reel No
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list