CORD REEL,AUTO RETRACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL,AUTO RETRACT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1A136
  • Mfr. Model # 1A136
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1191
  • Shipping Weight 8.44 lbs

Product Details

Cord reel, retractable, gauge/conductor 16/3, cord type SJT, cord length (ft.) 30, colour yellow, voltage 125, max. amps 10, watts 1,250, temp range ( Degrees C) 0 to 75, NEMA connector (3) 5-15R, NEMA plug configuration 5-15P, description/special feature

Technical Specs

  • Includes Mounting Hardware
  • Item Retractable Cord Reel
  • Temp. Range -30 Degrees - 140 Degrees F
  • Number of Outlets 3
  • Cord Included Yes
  • Standards UL
  • Cord Colour Yellow
  • Watts 1250 W
  • Slip Ring Rating 15 A
  • Reel Material Steel
  • Reel Color Yellow
  • Cord Ending Triple Tap Connector
  • Overall Depth 3"
  • Overall Width 9-1/2"
  • Overall Height 11-1/2"
  • Indoor / Outdoor Indoor
  • Enclosed Reel Yes
  • Feeder Cord Length 2 ft.
  • Feeder Cord Ending Grounding Plug
  • Reel Mounting Detachable Ceiling, Wall
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Max. Amps - Ext. Cords and Outlet Strips 10
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list