Skip Content
CORD REEL 70FT 16/3 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 70FT 16/3 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTFB3L-WW-B16O
  • Mfr. Model # RTFB3L-WW-B16O
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.85 lbs

Technical Specs

  • Includes 70 ft. of 16/3 SO Cord - Bare Ends
  • Item Cord Reel
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Standards UL, CSA, NEMA 4X
  • Watts 6,000
  • Slip Ring Rating 600 V/35 A
  • Cord Colour Black
  • Reel Color Yellow
  • Reel Material Powder Coated Steel
  • Number of Outlets 0
  • Overall Depth 10-1/2"
  • Overall Height 15"
  • Overall Width 14-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Length 6 ft.
  • Cord Ending Flying Lead
  • Feeder Cord Ending Flying Lead
  • Cord Ending NEMA Configuration No Configuration
  • Enclosed Reel No
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Length - Ext. Cords and Outlet Strips 70 ft.
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 10
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list