!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETRACTABLE CORD REEL, STEEL, 14 AWG, 12A, 600V AC, 4 CONDUCTORS, -22 TO 194 ° F, SO, 70FT

RETRACTABLE CORD REEL, STEEL, 14 AWG, 12A, 600V AC, 4 CONDUCTORS, -22 TO 194 ° F, SO, 70FT

KH INDUSTRIES

RETRACTABLE CORD REEL, STEEL, 14 AWG, 12A, 600V AC, 4 CONDUCTORS, -22 TO 194 ° F, SO, 70FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE CORD REEL, STEEL, 14 AWG, 12A, 600V AC, 4 CONDUCTORS, -22 TO 194 ° F, SO, 70FT

RETRACTABLE CORD REEL, STEEL, 14 AWG, 12A, 600V AC, 4 CONDUCTORS, -22 TO 194 ° F, SO, 70FT

KH INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,003.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KHIRTFQ4L-WW-B14O
  • Mfr. Model # RTFQ4L-WW-B14O
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.85 lbs

Product Details

This retractable cord reel is made of steel. It includes 70 feet of 14/4 so cord - bare ends. In addition, it meets the standards for NEMA 4X. It has a black cord that measures six feet (feeder cord), 70 feet (retractable cord). It also has 14 AWG wire.

Technical Specs

  • Item Cord Reel
  • Retractable Cord Ending Flying Lead
  • Reel Colour Yellow
  • Wire Size 14 AWG
  • Trade Designation SOOW
  • Number of Outlets 0
  • Feeder Cord Ending Flying Lead
  • Reel Mounting Ceiling, Floor, Wall
  • Temp. Rating -22 Degrees to 194 Degrees F
  • Overall Width 14 32/64 in
  • Enclosure Rating NEMA 4X
  • Includes 70 ft of 14/4 SO Cord - Bare Ends
  • Cord Included Yes
  • Voltage 600V AC
  • Retractable Cord Length 70 ft
  • Max. Amps 12 A
  • Cord Colour Black
  • Number of Conductors 4
  • Feeder Cord Length 6 ft
  • Location Outdoor
  • Reel Material Steel
  • Overall Height 15 in
  • Overall Depth 14 32/64 in
  • Slip Ring Rating 35 A @ 600V
  • Standards NEMA 4X

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list