Skip Content
CORD REEL 50FT 16/3 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 50FT 16/3 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTBA3L-WW-B16K
  • Mfr. Model # RTBA3L-WW-B16K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.85 lbs

Technical Specs

  • Item Cord Reel
  • Includes 50 ft. of 16/3 SO Cord - Bare Ends
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Watts 1,250
  • Standards UL, CSA, NEMA 4
  • Cord Colour Black
  • Reel Material Powder Coated Steel
  • Slip Ring Rating 604 V/30 A
  • Reel Color Yellow
  • Number of Outlets 0
  • Overall Depth 12"
  • Overall Width 7-3/4"
  • Overall Height 13-13/16"
  • Indoor / Outdoor Indoor/Outdoor
  • Feeder Cord Length 6 ft.
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Ending Flying Lead
  • Enclosed Reel No
  • Feeder Cord Ending Flying Lead
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 10
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list