Skip Content
CORD REEL 50FT 14/3 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 50FT 14/3 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTFA3S-WW-B14K
  • Mfr. Model # RTFA3S-WW-B14K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.85 lbs

Technical Specs

  • Includes 50 ft. of 14/3 SO Cord, Constant Tension Reel
  • Item Cord Reel
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Watts 9,000
  • Standards UL, CSA, NEMA 4X
  • Cord Colour Black
  • Slip Ring Rating 600 V/35 A
  • Reel Color Yellow
  • Reel Material Powder Coated Steel
  • Number of Outlets 0
  • Overall Height 15"
  • Overall Depth 14-1/2"
  • Overall Width 14-1/2"
  • Cord Ending Flying Lead
  • Indoor / Outdoor Indoor/Outdoor
  • Enclosed Reel No
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Constant Tension Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list