CORD REEL 50FT 14/3 SJ 2-15A DUPLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 50FT 14/3 SJ 2-15A DUPLEX

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTBA3LWD515J14K
  • Mfr. Model # RTBA3LWD515J14K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.85 lbs

Technical Specs

  • Item Cord Reel
  • Includes 50 ft. of 14/3 SJ Cord, Pendant Box w/ (2) 15 A Duplex's
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Number of Outlets 4
  • Cord Included Yes
  • Standards UL, CSA, NEMA 2
  • Cord Colour Black
  • Watts 1,875
  • Slip Ring Rating 612 V/30 A
  • Reel Material Powder Coated Steel
  • Reel Color Yellow
  • Overall Depth 12"
  • Overall Height 13-13/16"
  • Overall Width 7-3/4"
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 6 ft.
  • Reel Mounting Bench, Ceiling, Wall
  • Cord Ending Quad Box Receptacle
  • Feeder Cord Ending Grounding Plug
  • Enclosed Reel No
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Cord Ending NEMA Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJ
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list