CORD REEL 50FT 12/3 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 50FT 12/3 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTFH3L-WW-B12K
  • Mfr. Model # RTFH3L-WW-B12K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1191
  • Shipping Weight 55.85 lbs

Technical Specs

  • Item Cord Reel
  • Includes 50 ft. of 12/3 SO Cord - Bare Ends
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Watts 12,000
  • Cord Colour Black
  • Slip Ring Rating 600 V/35 A
  • Standards UL, CSA, NEMA 4X
  • Reel Material Powder Coated Steel
  • Reel Color Yellow
  • Overall Depth 10-1/2"
  • Number of Outlets 0
  • Overall Height 15"
  • Overall Width 14-1/2"
  • Feeder Cord Length 6 ft.
  • Feeder Cord Ending Flying Lead
  • Cord Ending Flying Lead
  • Reel Mounting Bench, Ceiling, Wall
  • Indoor / Outdoor Indoor/Outdoor
  • Enclosed Reel No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list