Skip Content
CORD REEL 50FT 12/3 SJ CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL 50FT 12/3 SJ CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTBB3L-WW-J12F
  • Mfr. Model # RTBB3L-WW-J12F
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.85 lbs

Technical Specs

  • Item Cord Reel
  • Includes 25 ft. of 12/3 SJ cord - Bare Ends
  • Cord Included Yes
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Standards UL, CSA, NEMA 2
  • Watts 2,500
  • Slip Ring Rating 600 V/30 A
  • Cord Colour Black
  • Reel Material Powder Coated Steel
  • Reel Color Yellow
  • Number of Outlets 0
  • Overall Depth 12"
  • Overall Height 13-13/16"
  • Overall Width 7-3/4"
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 6 ft.
  • Cord Ending Flying Lead
  • Enclosed Reel No
  • Feeder Cord Ending Grounding Plug
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Cord Ending NEMA Configuration 5-20R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJ
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list