CORD REEL 50FT 12/3 SJ 20A GFCI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 50FT 12/3 SJ 20A GFCI

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTBB3LWG520J12K
  • Mfr. Model # RTBB3LWG520J12K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.85 lbs

Technical Specs

  • Includes 50 ft. of 12/3 SJ Cord, Pendant Box w/ (1) 20 A Duplex GFCI
  • Item Cord Reel
  • Number of Outlets 2
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Watts 2,500
  • Standards UL, CSA, NEMA 2
  • Cord Colour Black
  • Slip Ring Rating 606 V/30 A
  • Reel Material Powder Coated Steel
  • Reel Color Yellow
  • Overall Depth 12"
  • Overall Height 13-13/16"
  • Overall Width 7-3/4"
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Feeder Cord Length 6 ft.
  • Cord Ending Quad Box Receptacle
  • Enclosed Reel No
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending Inline GFCI, Grounding Plug
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJ
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list