Skip Content
CORD REEL 50FT 10/4 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL 50FT 10/4 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTFP4L-WW-B10K
  • Mfr. Model # RTFP4L-WW-B10K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1191
  • Shipping Weight 56.85 lbs

Technical Specs

  • Includes 50 ft. of 10/4 SO Cord - Bare Ends
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Item Cord Reel
  • Cord Included Yes
  • Watts 12,000
  • Standards UL, CSA, NEMA 4X
  • Slip Ring Rating 600 V/35 A
  • Cord Colour Black
  • Reel Material Powder Coated Steel
  • Reel Color Yellow
  • Overall Depth 10-1/2"
  • Number of Outlets 0
  • Overall Height 15"
  • Overall Width 14-1/2"
  • Feeder Cord Length 6 ft.
  • Indoor / Outdoor Indoor/Outdoor
  • Feeder Cord Ending Flying Lead
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Ending Flying Lead
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Ending NEMA Configuration No Configuration
  • Enclosed Reel No
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/4
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list