CORD REEL 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL 50 FT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6YF68
  • Mfr. Model # 6YF68
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1191
  • Shipping Weight 13.5 lbs

Product Details

Extension cord reel. Retractable reel. 3 x 5-15R outlet with GFCI circuit breaker. Wire Ga./Cond. 14/3. Cord length 50 ft. Watts 1,625 Amperage 13 A. Metal housing.

Technical Specs

  • Includes Mounting Hardware, Resettable Circuit Breaker
  • Item Retractable Cord Reel
  • Number of Outlets 3
  • Temp. Range -30 Degrees - 140 Degrees F
  • Cord Included Yes
  • Cord Colour Yellow
  • Watts 1625 W
  • Standards cULus
  • Slip Ring Rating 15 A
  • Reel Material ABS
  • Reel Color Black
  • Cord Ending Triple Tap Connector
  • Overall Depth 4-1/2"
  • Overall Height 13-1/2"
  • Overall Width 11-1/2"
  • Indoor / Outdoor Indoor
  • Feeder Cord Ending Grounding Plug
  • Reel Mounting Detachable Ceiling, Wall
  • Enclosed Reel Yes
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Commercial

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list