CORD REEL 45FT X 12/3 TRI-TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 45FT X 12/3 TRI-TAP

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCL4545-123-9
  • Mfr. Model # L4545-123-9
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1192
  • Shipping Weight 28.0 lbs

Product Details

Heavy duty cord reel, tri-tap, 45 foot cord length, 12/3 AWG, single receptacle, clamp style strain relief, protective flip top lid, metal grounded guard with single tool tap, shock absorbing lamp with shatter resistant tube.

Technical Specs

  • Item Cord Reel
  • Number of Outlets 3
  • Includes Triple Tap Outlet
  • Cord Included Yes
  • Standards UL / CSA
  • Holds 45' x #12 AWG / 3 Conductor Cord
  • Cord Colour Black
  • Slip Ring Rating 125 V @ 20 A
  • Reel Material Steel
  • Reel Color Red
  • Cord Ending Triple Tap Connector
  • Indoor / Outdoor Indoor
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list