CORD REEL 30FT 14/4 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 30FT 14/4 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTFD4L-WW-B14G
  • Mfr. Model # RTFD4L-WW-B14G
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.85 lbs

Technical Specs

  • Includes 30 ft. of 14/4 SO Cord - Bare Ends
  • Item Cord Reel
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Watts 7,200
  • Slip Ring Rating 600 V/35 A
  • Standards UL, CSA, NEMA 4X
  • Reel Material Powder Coated Steel
  • Cord Colour Black
  • Reel Color Yellow
  • Overall Depth 10-1/2"
  • Number of Outlets 0
  • Overall Height 15"
  • Overall Width 14-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Feeder Cord Length 6 ft.
  • Reel Mounting Bench, Ceiling, Wall
  • Cord Ending Flying Lead
  • Enclosed Reel No
  • Feeder Cord Ending Flying Lead
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/4
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Max. Amps - Ext. Cords and Outlet Strips 12
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list