Skip Content
CORD REEL 30FT 14/3 SO CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL 30FT 14/3 SO CORD

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTFD3L-WW-B14G
  • Mfr. Model # RTFD3L-WW-B14G
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.85 lbs

Technical Specs

  • Includes 30 ft. of 14/3 SO Cord - Bare Ends
  • Item Cord Reel
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Cord Included Yes
  • Watts 9,000
  • Cord Colour Black
  • Standards UL, CSA, NEMA 4X
  • Slip Ring Rating 600 V/35 A
  • Reel Color Yellow
  • Reel Material Powder Coated Steel
  • Overall Depth 10-1/2"
  • Overall Height 15"
  • Number of Outlets 0
  • Overall Width 14-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Feeder Cord Length 6 ft.
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Ending Flying Lead
  • Enclosed Reel No
  • Feeder Cord Ending Flying Lead
  • Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list