Skip Content
CORD REEL 25FT 16/3 SJ 2-15A DUPLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD REEL 25FT 16/3 SJ 2-15A DUPLEX

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIRTBA3LWD515J16F
  • Mfr. Model # RTBA3LWD515J16F
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.85 lbs

Technical Specs

  • Includes 25 ft of 16/3 SJ Cord, Pendant Box w/ (2) 15 A Duplex's
  • Item Cord Reel
  • Number of Outlets 4
  • Cord Included Yes
  • Temp. Range -22 Degrees F to 194 Degrees F
  • Watts 1,250
  • Standards UL, CSA, NEMA 2
  • Slip Ring Rating 609 V/30 A
  • Cord Colour Black
  • Reel Material Powder Coated Steel
  • Reel Color Yellow
  • Overall Depth 12"
  • Overall Height 13-13/16"
  • Overall Width 7-3/4"
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Length 6 ft.
  • Enclosed Reel No
  • Feeder Cord Ending Grounding Plug
  • Cord Ending Quad Box Receptacle
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJ
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Max. Amps - Ext. Cords and Outlet Strips 10
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list