Skip Content
Discontinued with Replacement
CORD REEL 14/3 TRIPLE TAP 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL 14/3 TRIPLE TAP 50 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWL3
  • Mfr. Model # WL3
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.51 lbs
Suggested Replacement Product
CORD REEL 50 FT

Price: NA

Product Details

50 foot cord plus reel. Clear tri-tap indicator block with glow plug. Shatter-proof plastic casing. Adjustable ball check stop. Anti-kink cord spring. Steel retraction spring for positive reel winding. 4 ft. connection lead. cUL listed.

Technical Specs

  • Gauge/Conductor 14/3
  • Max. Amps 12.0
  • Number of Outlets 3
  • Cord Length 50 ft.
  • NEMA Receptacle Configuration

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list