CORD REEL,12/3,SJO,50FT,20A,DUPLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL,12/3,SJO,50FT,20A,DUPLEX

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K511
  • Mfr. Model # 11K511
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.45 lbs

Technical Specs

  • Item Heavy Duty Power Cord Reel
  • Watts 2300
  • Standards UL
  • Slip Ring Rating 115V
  • Overall Depth 13-1/2"
  • Overall Width 8-1/2"
  • Number of Outlets 2
  • Cord Included Yes
  • Overall Height 14-7/8"
  • Cord Colour Black
  • Reel Color Blue
  • Feeder Cord Length 5 ft.
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Floor, Wall
  • Reel Material Steel
  • Cord Ending Duplex GFCI Box Receptacle
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Enclosed Reel No
  • Feeder Cord Ending Grounding Plug
  • Cord Ending NEMA Configuration 5-20R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJO
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list