Skip Content
CORD REEL,12/3,SJO,100FT,20A,SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD REEL,12/3,SJO,100FT,20A,SINGLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K506
  • Mfr. Model # 11K506
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Watts 2300 W
  • Slip Ring Rating 115 V
  • Cord Included Yes
  • Cord Colour Black
  • Cord Ending Single Industrial Connector
  • Reel Material Steel
  • Overall Depth 10-1/4"
  • Overall Height 25-1/2"
  • Standards UL Listed
  • Number of Outlets 1
  • Overall Width 24"
  • Reel Color Blue
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Floor, or Wall
  • Feeder Cord Length 5 ft.
  • Enclosed Reel No
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending Grounding Plug
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJO
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list