Skip Content
CORD REEL 10FT MEDICAL GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD REEL 10FT MEDICAL GRADE

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE6510MD
  • Mfr. Model # LE6510MD
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1191
  • Shipping Weight 3.63 lbs

Product Details

10 ft. industrial duty, weatherproof cord reels, thermoplastic, hospital grade outlet.

Technical Specs

  • Item Retractable Cord Reel
  • Number of Outlets 4
  • Temp. Range -50 Degrees - 220 Degrees F
  • Cord Included Yes
  • Standards cETLus
  • Cord Colour Black
  • Watts 1,560
  • Slip Ring Rating 15A
  • Reel Material Plastic
  • Reel Color Black
  • Overall Depth 3"
  • Overall Height 9"
  • Overall Width 12"
  • Indoor / Outdoor Indoor/Outdoor
  • Feeder Cord Length 2 ft.
  • Reel Mounting Bracket
  • Feeder Cord Ending Grounding Plug
  • Cord Ending Dual Box Receptacle
  • Cord Ending NEMA Configuration 5-15R Hospital Grade
  • Feeder Cord Ending NEMA Configuration 5-15P Hospital Grade
  • Enclosed Reel Yes
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJOW
  • Grade - Ext. Cords and Outlet Strips Hospital Grade
  • Max. Amps - Ext. Cords and Outlet Strips 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list