Skip Content
CORD POWERSUPPLY 8FT CUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD POWERSUPPLY 8FT CUL

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1FD87
  • Mfr. Model # 1FD87
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.63 lbs

Product Details

Powersupply Cord,Gauge/Conductor 16/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 13,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Item Powersupply Cord
  • Max. Amps 13
  • Temp. Range 32 Degrees - 167 Degrees F
  • Cord Length 8 ft.
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Voltage 125
  • Nominal Outside Dia. 0.340"
  • Standards UL, C-UL, RoHS

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List