Skip Content
CORD POWER SUPPLY 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD POWER SUPPLY 8FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD95
  • Mfr. Model # 1FD95
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.29 lbs

Product Details

Power Supply Cord,Gauge/Conductor 18/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Temp. Range 32 Degrees - 167 Degrees F
  • Max. Amps 10
  • Item Power Supply Cord
  • Cord Length 8 ft.
  • NEMA Plug Configuration 5-15P
  • Jacket Colour Black
  • Standards UL, C-UL, RoHS
  • Nominal Outside Dia. 0.110" x 0.306"
  • Voltage 125
  • Shape Round
  • NEC Cord Designation SPT-1
  • Max. Cord Temp. 167 Degrees F
  • Connector End - Wire and Cable Bare
  • Gauge/Conductor - Wire and Cable 18/3
  • Wire and Cable Item Power Supply Cord
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list