CORD POWER SUPPLY 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CORD POWER SUPPLY 8FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD81
  • Mfr. Model # 1FD81
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.57 lbs

Product Details

Power Supply Cord,Gauge/Conductor 18/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 10
  • Temp. Range 32 Degrees - 194 Degrees F
  • Cord Length 8 ft.
  • NEMA Plug Configuration 5-15P
  • Jacket Colour Black
  • Voltage 125
  • Standards UL, C-UL, RoHS
  • Nominal Outside Dia. 0.320"
  • Shape Round
  • Max. Cord Temp. 194 Degrees F
  • Wire and Cable Item Power Supply Cord
  • Connector End - Wire and Cable Bare
  • NEC Cord Designation SJO
  • Gauge/Conductor - Wire and Cable 18/3
  • Jacket Material - Wire and Cable Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list