Skip Content
CORD POWER SUPPLY 8 FT CUL APPROVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD POWER SUPPLY 8 FT CUL APPROVED

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD82
  • Mfr. Model # 1FD82
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.55 lbs

Product Details

Power Supply Cord,Gauge/Conductor 18/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Max. Amps 10
  • Item Power Supply Cord
  • Temp. Range 32 Degrees - 167 Degrees F
  • Cord Length 8 ft.
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Standards UL, C-UL, RoHS
  • Voltage 125
  • Nominal Outside Dia. 0.320"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List