Skip Content
CORD POWER SUPPLY 1 BARE END 12 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD POWER SUPPLY 1 BARE END 12 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1FD89
  • Mfr. Model # 1FD89
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.93 lbs

Product Details

Powersupply Cord,Gauge/Conductor 16/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 13,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Item Powersupply Cord
  • Max. Amps 13
  • Temp. Range 32 Degrees - 167 Degrees F
  • Cord Length 12 ft.
  • NEMA Plug Configuration 5-15P
  • Jacket Colour Black
  • Voltage 125
  • Standards UL, C-UL, RoHS
  • Nominal Outside Dia. 0.340"
  • Shape Round
  • Max. Cord Temp. 167 Degrees F
  • Wire and Cable Item Power Cord
  • Connector End - Wire and Cable Bare
  • NEC Cord Designation SJT
  • Jacket Material - Wire and Cable PVC
  • Gauge/Conductor - Wire and Cable 16/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list