Skip Content
Discontinued with Replacement
CORD POWER MONITOR 16GA 13A OR 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD POWER MONITOR 16GA 13A OR 15M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541550
  • Mfr. Model # 541550
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs
Suggested Replacement Product
CORD EXTENSION 50 FT

Price: NA

Product Details

PowerLine general purpose single outlet outdoor extension cord, 16 gauge, 15 meters, orange.

Technical Specs

  • Gauge/Conductor 16/3
  • Cord Length 15 m
  • Max. Amps 13
  • Number of Outlets Single
  • Description/Special Features Light-Duty Outdoor Cords with Power Monitor& #153: & #150: Single Outlet
  • Jacket Colour Orange
  • Voltage 125
  • Watts 1,625
  • Standards CSA Certified or cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list