CORD POWER MONITOR 16GA 13A OR 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD POWER MONITOR 16GA 13A OR 10M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541524
  • Mfr. Model # 541524
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 1408
  • Shipping Weight 2.28 lbs

Product Details

PowerLine general purpose single outlet outdoor extension cord, 16 gauge, 10 meters, orange.

Technical Specs

  • Number of Outlets 1
  • Description/Special Features Light-Duty Outdoor Cords withpower Monitor Sup Tm Sup - Single Outlet
  • Jacket Colour Orange
  • Watts 1625 W
  • Standards CSA Certified or cUL Listed
  • Colour Orange
  • Indoor/Outdoor Outdoor
  • Power Indicator Yes
  • Nominal Outside Dia. 0.42"
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list