Skip Content
CORD POWER MONITOR 14/3 SJTW 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD POWER MONITOR 14/3 SJTW 25FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541901
  • Mfr. Model # 541901
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.185 lbs

Product Details

Power cord, 7.6 meter, with single outlet features extreme weather resistance (-50 to 60 degrees C), easy grip cord ends, extra heavy-duty clear plugs that glow when the cord has power and a high visibility black and yellow cord.

Technical Specs

  • Gauge/Conductor 14/3
  • Number of Outlets Single
  • Cord Length 7 m
  • Max. Amps 15
  • Voltage 125
  • Jacket Colour Red/Black
  • Description/Special Features ProPower(TM) Power Indicator Single Outlet
  • Watts 1,875
  • Standards cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list