Skip Content
CORD POWER MONITOR 12/3 SJTW 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD POWER MONITOR 12/3 SJTW 50FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541904
  • Mfr. Model # 541904
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.225 lbs

Product Details

Power cord, 15 meter, with single outlet features extreme weather resistance (-50 to 60 degrees C), easy grip cord ends, extra heavy-duty clear plugs that glow when the cord has power and a high visibility black and yellow cord.

Technical Specs

  • Gauge/Conductor 12/3
  • Max. Amps 15
  • Number of Outlets Single
  • Cord Length 15 m
  • Description/Special Features ProPower(TM) Power Indicator Single Outlet
  • Jacket Colour Yellow/Black
  • Voltage 125
  • Watts 1,875
  • Standards cUL Listed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List