CORD PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD PORTABLE

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCCSJOOW3C12
  • Mfr. Model # SJOOW3C12
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Features Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, Flexibility, Excellent Abrasion Resistance, Water-Resistant, Ul Listed and CSA Certified for Indoor and Outdoor Use, Ozone, Sunlight (UV) and Weather-Resistant and Trumark(R) Sequential Footage Marking.
  • Max. Amps 25
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Item Rubber Cord
  • Number of Conductors 3
  • Max. Voltage 300 V
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Standards UL/CSA/MSHA
  • Nominal Outside Dia. 0.430"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Indoor / Outdoor Indoor/Outdoor
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable Carolprene(R)
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Type - Wire and Cable SJOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list