Skip Content
CORD,PORTABLE,50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD,PORTABLE,50FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA66
  • Mfr. Model # 4KA66
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Features Resist Oil, Moisture and Abrasion-Resistant
  • Item Portable Cord
  • Max. Voltage 600
  • Max. Amps 18
  • Number of Conductors 3
  • Temp. Range -40 Degrees - 194 Degrees F
  • Spool Length 50 ft.
  • Jacket Colour Black
  • Conductor Material Copper
  • Nominal Outside Dia. 0.525"
  • Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Material - Wire and Cable Rubber
  • Jacket Type - Wire and Cable SOOW
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list