CORD,PORTABLE,50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD,PORTABLE,50FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA58
  • Mfr. Model # 4KA58
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Resist Oil, Moisture and Abrasion-Resistant
  • Max. Voltage 300
  • Number of Conductors 2
  • Temp. Range -40 Degrees - 194 Degrees F
  • Item Portable Cord
  • Max. Amps 18
  • Jacket Colour Black
  • Spool Length 50 ft.
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.340"
  • Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA
  • Conductor Material Copper
  • Wire Color Black, White
  • Jacket Type - Wire and Cable SJOOW
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable Rubber
  • Wire Size - Wire and Cable 14 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list