Skip Content
CORD,PORTABLE,50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD,PORTABLE,50FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA56
  • Mfr. Model # 4KA56
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Max. Voltage 300
  • Features Resist Oil, Moisture and Abrasion-Resistant
  • Number of Conductors 3
  • Max. Amps 13
  • Temp. Range -40 Degrees - 194 Degrees F
  • Item Portable Cord
  • Jacket Colour Black
  • Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA
  • Spool Length 50 ft.
  • Nominal Outside Dia. 0.333"
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable Rubber
  • Wire Size - Wire and Cable 16 AWG
  • Jacket Type - Wire and Cable SJOOW
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list